Beli high temperature adhesive di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UHU Lem Stikatribut:
- Color: White; Transparent (After curing/drying)
- Chemical Base: Modified starch
- Acid Free: Yes
- Consistency: Wax-like mass
- Drying Time (s): 45
- PH Value: Approx. 10.5
- Solvent Free: Yes
- Washable: Yes
- Kenmaster Set Kunci SokDeskripsi:Terbuat dari bahan berkualitas dan tahan lama serta ideal digunakan oleh Anda pada dibidang industri maupun otomotif. Dengan box penyimpan khusus agar tidak mudah tercecer, dengan ukuran yang kecil sehingga Anda dapat membawa kemana saja.
- Fox Lem PVAc Putihatribut:
- Packaging: Bottle
- ThreeBond Gasket SealantDeskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
- ThreeBond GasketDeskripsi:ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.atribut:
- Operating Temp. Range: - 40 to 150 Degree Celcius
- Appearance: Gray
- Specific Gravity: 1.26
- Hardness: 23 Shore A
- Packaging Size (g): 200
- Elongation: 17.2
- Tack Free Time: 12 min
- Tensile Strength: 0.17 Mpa
- Viscosity (Pa.s): 9.50
- CRC Permatherm High Temp Synthetic GreaseDeskripsi:PERMATHERM HIGH TEMP SYNTHETIC GREASE, 14 WT OZModel#: SL3580DESCRIPTION:A high performance synthetic grease that incorporates a non-melting thickener. Its proprietary chemistry provides exceptional anti-wear properties up to 600 F.APPLICATIONS:Clinker cooler bearings, fans, high temperature applications, high temperature pumps, mining applications, ovens, overhead oven trolleys, paper machine dryers, pumps, super heated steam dryers, treadmillsatribut:
- Net Fill: 14 Wt Oz
- Appearance: Amber Semi-Solid To Solid Grease
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- TRUSCO Hook and Loop Fastener (Strong Adhesive)Deskripsi:38atribut:
- Tape Length (m): 1
- Color: White
- Material: Polyester
- HAWS Portable EyewashDeskripsi:Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
- Dextone Power GlueDeskripsi:Lem satu komponen yang mempunyai waktu kering yang sangat cepat. Merekat kuat dan dapat digunakan untuk merekatkan berbagai macam material seperti metal, plastic, porcelain, keramik, kain dan kayu.atribut:
- Color: Clear
- Density (g/mL): 1.10
- Durability Temperature (°C): 120
- Size (g): 3
- Viscosity (cPs): 40-80
- Dextone Lem Putih (PVAC)Deskripsi:Lem bewarna putih yang mengandung bahan polyvinyl acetate dan diformulasikan khusus untuk lem serba guna biasanya dipakai untuk merekatkan kertas, karton, kerajinan kayu, pelapis tembok, furniture dll. Dibuat dari bahan yang berkualitas juga mempunyai daya rekat kuat dan tahan lama.
- Dextone Super Glue (Lem)Deskripsi:· Enkapsulasi pelat negatif.
Daftar Harga high temperature adhesive Terbaru March 2026
| Kenko Lem Stik | Rp2.900 |
| UHU Lem Stik | Rp11.900 |
| ThreeBond Lem Perekat | Rp179.900 |
| Kenmaster Set Kunci Sok | Rp30.900 |
| Bantex Glue Stick (Lem Stik) | Rp5.900 |
| Fox Lem PVAc Putih | Rp14.900 |
| ThreeBond Gasket Sealant | Rp459.900 |
| RE-TYPE Glue Stick | Rp4.900 |
| Pronto Glue Stick (Lem Stik) | Rp20.900 |
| ThreeBond Gasket | Rp409.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/ThreeBond%20Lem%20Perekat/1cP102124048-2.jpg)

/l2P101514758-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Fox%20Lem%20PVAc%20Putih/P101557762-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Gasket%20Sealant/P102124024-2.jpg)

/ecP101545516-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Gasket/P102124031-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Permatherm%20High%20Temp%20Synthetic%20Grease/P102076330-1.jpg)
/P101503110-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20272%20Threadlocker%20Lem%20Baut/6jP103752235-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Xtraseal%20HT%20RTV%20Sealant/kxP103672753-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Portable%20Eyewash/P101558691-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Power%20Glue/P102037645-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Dextone%20Lem%20Putih%20(PVAC)/P102037706-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Super%20Glue%20(Lem)/P102037652-3.jpg)